Motion
ZUCFL205-16

NTN
ZUCFL205-16

Sentinel Series Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08510760
MFR #ZUCFL205-16
Price$213.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZUCFL205-16

Sentinel Series Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08510760
MFR #ZUCFL205-16

Mfr description
ZUCFL205-16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.62/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    ZUCFL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)