Motion
5201EEG15

NTN
5201EEG15

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6260 in Width, 25 ° Contact Angle, CN, Double Sealed
Mi Item #08510764
MFR #5201EEG15
Price$78.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5201EEG15

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6260 in Width, 25 ° Contact Angle, CN, Double Sealed
Mi Item #08510764
MFR #5201EEG15

Mfr description
5201EEG15 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.44/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6260 in, 15.900 mm
  • Outer Ring Width
    15.900 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6260 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5201EEG15 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520104351
  • Maximum RPM (Grease)
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2405 lbf
  • Radial Static Load Capacity
    1326 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)