Motion
2202EEG15

NTN
2202EEG15

Self-Aligning Ball Bearing - Straight, 15 mm ID, 35 mm OD, 14 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #08510766
MFR #2202EEG15
Price$198.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2202EEG15

Self-Aligning Ball Bearing - Straight, 15 mm ID, 35 mm OD, 14 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #08510766
MFR #2202EEG15

Mfr description
2202EEG15 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.18/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.132 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2202EEG15 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2202EEG15 is a self-aligning ball bearing with a 15 mm bore, straight bore, double sealed, and 35 mm outside diameter, suitable for precision applications.
  • Manufacturer Catalog Number
    2202EEG15
  • Manufacturer Upc Number
    3413520079796
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1680 lbf
  • Radial Static Load Capacity
    390 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520079796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)