Motion
62210EE

NTN
62210EE

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #08510769
MFR #62210EE
Price$263.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62210EE

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #08510769
MFR #62210EE

Mfr description
62210EE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.16/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.133 lbs, 0.510 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    62210EE BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 62210EE is a double sealed radial deep groove ball bearing with a 50 mm bore and 90 mm outside diameter, suitable for industrial systems.
  • Manufacturer Catalog Number
    62210EE
  • Manufacturer Upc Number
    3413520258672
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520258672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)