Motion
FC839B-08
Aeroquip (Eaton) Hydraulic Hose - 1/2 in ID, 0.85 in OD, 3050 psi Working Pressure, 12200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #08511132
MFR #FC839B-08
List Price$11.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1/2 in ID, 0.85 in OD, 3050 psi Working Pressure, 12200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #08511132
MFR #FC839B-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.26/ft for your price

Overview

Mfr description
FC839B-08
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146066572
  • Working Pressure
    3050 psi
  • Pressure Rating
    3050 psi
  • Applications
    Refined petroleum based fluids.
  • Burst Pressure
    12200 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146066572
  • Color
    Black
  • Overall Length
    1.00 ft
  • NMFC Number
    70
  • Hose Weight
    0.32 lb
  • Compatible Fittings
    TTC
  • Height
    0.85 in
  • Standards Met
    ABS Certified|DNV|MSHA Approved|MSHA IC-84/71
  • Bend Radius
    3.54 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    3050 psi
  • Outside Diameter
    0.85 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Ultimate
  • Application
    Refined petroleum based fluids.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Transfer
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    BRUISER
  • Length
    1.00 ft
  • Weight
    0.32 lb
  • Description
    Aeroquip FC839B Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    8
  • Maximum Operating Pressure
    3050 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    3050 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.32 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text