Motion
GH195-6
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.77 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #08511149
MFR #GH195-6
Price$24.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.77 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #08511149
MFR #GH195-6

Mfr description
GH195-6
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.01/ft

Specifications

Dimensions

  • Bend Radius
    5 in
  • Height
    0.38 in
  • Hose Dash Size
    6
  • Hose Length
    1.00 ft
  • Hose Weight
    0.39 lb
  • Inside Diameter
    0.38 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.77 in
  • Outside Diameter
    0.77 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.39 lb
  • Weight
    0.39 lb

Details

  • Abrasion Resistance
    Premium
  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Applications
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Burst Pressure
    20000 psi
  • Color
    Blue
  • Compatible Fittings
    TTC, 1SA
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Description
    Aeroquip GH195 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    AQP Inner tube
  • Lay Line Style
    Embossed
  • Manufacturer Upc Number
    678146066688
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    300 °F
  • Max Pressure
    5000 psi
  • Maximum Operating Pressure
    5000 psi
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    5000 psi
  • Standards Met
    SAE 100R2AT Type S|ISO 1436-1 Type 2SN|MSHA Approved|USCG|BV|EN45545|DNV|ABS Certified
  • Tube Material
    AQP Inner tube
  • UPC_NO
    678146066688
  • Working Pressure
    5000 psi
  • Working Temperature Max
    300 °F
  • Working Temperature Min
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)