Motion
GH195-16
Aeroquip (Eaton) Hydraulic Hose - 1 in ID, 1.52 in OD, 2550 psi Working Pressure, 10200 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #08511150
MFR #GH195-16
Price$49.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1 in ID, 1.52 in OD, 2550 psi Working Pressure, 10200 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #08511150
MFR #GH195-16

Mfr description
GH195-16
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.11/ft

Specifications

Dimensions

  • Bend Radius
    12.01 in
  • Height
    1.00 in
  • Hose Dash Size
    16
  • Hose Length
    1.00 ft
  • Hose Weight
    0.97 lb
  • Inside Diameter
    1 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.52 in
  • Outside Diameter
    1.52 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.97 lb
  • Weight
    0.97 lb

Details

  • Abrasion Resistance
    Premium
  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Applications
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Burst Pressure
    10200 psi
  • Color
    Blue
  • Compatible Fittings
    TTC, 1SA
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Description
    Aeroquip GH195 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    AQP Inner tube
  • Lay Line Style
    Embossed
  • Manufacturer Upc Number
    678146167811
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    300 °F
  • Max Pressure
    2550 psi
  • Maximum Operating Pressure
    2550 psi
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    2550 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    2550 psi
  • Standards Met
    EN853 2SN|SAE 100R2AT Type S|BV|EN45545|USCG|MSHA Approved|ABS Certified|DNV
  • Tube Material
    AQP Inner tube
  • UPC_NO
    678146167811
  • Working Pressure
    2550 psi
  • Working Temperature Max
    300 °F
  • Working Temperature Min
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)