Motion
FC500-12
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 1.25 in OD, 5100 psi Working Pressure, 20400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #08511154
MFR #FC500-12
Price$49.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 1.25 in OD, 5100 psi Working Pressure, 20400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #08511154
MFR #FC500-12

Mfr description
FC500-12
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.79/ft

Specifications

Dimensions

  • Bend Radius
    4.75 in
  • Height
    1.25 in
  • Hose Dash Size
    12
  • Hose Length
    1.00 ft
  • Hose Weight
    0.86 lb
  • Inside Diameter
    0.75 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.25 in
  • Outside Diameter
    1.25 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.86 lb
  • Wall Thickness
    0.25 in
  • Weight
    0.86 lb

Details

  • Abrasion Resistance
    Premium
  • Application
    High pressure hydraulic system service with petroleum and water-based fluids, for general industrial service.
  • Applications
    High pressure hydraulic system service with petroleum and water-based fluids, for general industrial service.
  • Burst Pressure
    20400 psi
  • Color
    Black
  • Compatible Fittings
    Spiral TTC, 4S
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    DURA-TUFF rubber
  • Description
    Aeroquip FC500 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Embossed
  • Manufacturer Upc Number
    678146067609
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    260 °F
  • Max Pressure
    5100 psi
  • Maximum Operating Pressure
    5100 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    5100 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    5100 psi
  • Standards Met
    SAE 100R13|ABS Certified|DNV|USCG|MSHA Approved
  • Tube Material
    Synthetic Rubber
  • UPC_NO
    678146067609
  • Working Pressure
    5100 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)