Motion
GH681-6R500
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.66 in OD, 3400 psi Working Pressure, 13600 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
Mi Item #08511159
MFR #GH681-6R500
Price$7.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.66 in OD, 3400 psi Working Pressure, 13600 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
Mi Item #08511159
MFR #GH681-6R500

Mfr description
GH681-6R500
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.48/ft

Specifications

Dimensions

  • Bend Radius
    2.48 in
  • Height
    0.38 in
  • Hose Dash Size
    6
  • Hose Length
    500.00 ft
  • Hose Weight
    105.00 lb
  • Inside Diameter
    0.38 in
  • Length
    500.00 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.66 in
  • Outside Diameter
    0.66 in
  • Overall Length
    500.00 ft
  • Overall Weight
    105.00 lb
  • Weight
    105.00 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Burst Pressure
    13600 psi
  • Color
    Black
  • Compatible Fittings
    TTC
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Description
    Aeroquip GH681 Series Rubber Hydraulic Braided hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Transfer Tape
  • Manufacturer Upc Number
    678146214508
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    258.8 °F
  • Max Pressure
    3400 psi
  • Maximum Operating Pressure
    3400 psi
  • Maximum Temperature
    258.8 °F
  • Maximum Working Pressure
    3400 psi
  • Min Operating Temperature
    -50.8 °F
  • Minimum Temperature
    -50.8 °F
  • NMFC Number
    70
  • Pressure Rating
    3400 psi
  • Standards Met
    SAE 100R17|ISO 1436-1|ABS Certified|MSHA Approved|USCG|LR|RINA|MED|DNV|BWB|BV
  • Tube Material
    Nitrile
  • UPC_NO
    678146214508
  • Working Pressure
    3400 psi
  • Working Temperature Max
    258.8 °F
  • Working Temperature Min
    -50.8 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)