Specifications
Dimensions
- Bend Radius5.91 in
- Height1.00 in
- Hose Dash Size16
- Hose Length150.00 ft
- Hose Weight81.00 lb
- Inside Diameter1 in
- Length150.00 ft
- Nominal Hose Inner Diameter1 in
- Nominal Hose Outer Diameter1.37 in
- Outside Diameter1.37 in
- Overall Length150.00 ft
- Overall Weight81.00 lb
- Weight81.00 lb
Details
- Abrasion ResistanceStandard
- ApplicationHydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
- ApplicationsHydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
- Burst Pressure6000 psi
- ColorBlack
- Compatible FittingsTTC
- ConductivityConductive
- Construction1 Ply Braid
- Cover ColorBlack
- Cover MaterialPVC/nitrile blend
- DescriptionAeroquip GH681 Series Rubber Hydraulic Braided hose
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement MaterialWire
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialNitrile
- Lay Line StyleTransfer Tape
- Manufacturer Upc Number678146214379
- ManufacturerName (description attribute)Weatherhead (Danfoss)
- Max Operating Temperature258.8 °F
- Max Pressure1500 psi
- Maximum Operating Pressure1500 psi
- Maximum Temperature258.8 °F
- Maximum Working Pressure1500 psi
- Min Operating Temperature-50.8 °F
- Minimum Temperature-50.8 °F
- NMFC Number70
- Pressure Rating1500 psi
- Standards MetISO 1436-1|SAE 100R17|ABS Certified|BV|MED|USCG|LR|MSHA Approved|BWB|RINA|DNV
- Tube MaterialNitrile
- UPC_NO678146214379
- Working Pressure1500 psi
- Working Temperature Max258.8 °F
- Working Temperature Min-50.8 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)