Motion
GH681-4R250
Aeroquip (Eaton) Hydraulic Hose - 1/4 in ID, 0.53 in OD, 3700 psi Working Pressure, 14800 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #08511167
MFR #GH681-4R250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1/4 in ID, 0.53 in OD, 3700 psi Working Pressure, 14800 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #08511167
MFR #GH681-4R250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH681-4R250
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146214447
  • Working Pressure
    3700 psi
  • Pressure Rating
    3700 psi
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Burst Pressure
    14800 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146214447
  • Color
    Black
  • Overall Length
    250.00 ft
  • NMFC Number
    70
  • Hose Weight
    35.00 lb
  • Compatible Fittings
    TTC
  • Height
    0.25 in
  • Standards Met
    SAE 100R17|ISO 1436-1|DNV|LR|MSHA Approved|ABS Certified|BV|USCG|RINA
  • Bend Radius
    1.97 in
  • Inside Diameter
    0.25 in
  • Max Pressure
    3700 psi
  • Outside Diameter
    0.53 in
  • Hose Length
    250.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Transfer Tape
  • Tube Material
    Nitrile
  • Working Temperature Max
    258.8 °F
  • Working Temperature Min
    -50.8 °F
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Length
    250.00 ft
  • Weight
    35.00 lb
  • Description
    Aeroquip GH681 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    4
  • Maximum Operating Pressure
    3700 psi
  • Max Operating Temperature
    258.8 °F
  • Maximum Working Pressure
    3700 psi
  • Min Operating Temperature
    -50.8 °F
  • Overall Weight
    35.00 lb
  • Maximum Temperature
    258.8 °F
  • Minimum Temperature
    -50.8 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text