Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.80 in OD, 3200 psi Working Pressure, 12800 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
Mi Item #08511173
MFR #H18008-250R

Mfr description
H18008-250R
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bend Radius
    3.54 in
  • Dash Size
    -8
  • Height
    0.80 in
  • Hose Dash Size
    -8
  • Hose Length
    250.00 ft
  • Hose Weight
    50.00 lb
  • Inside Diameter
    0.5 in
  • Length
    250.00 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.80 in
  • Outside Diameter
    0.8 in
  • Overall Length
    250.00 ft
  • Overall Weight
    50.00 lb
  • Weight
    50.00 lb
  • Width
    0.80 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Applications
    Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Burst Pressure
    12800 psi
  • Color
    Black
  • Compatible Fittings
    Z
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    WeatherSHIELD, Synthetic rubber
  • Description
    Weatherhead H180 Hose Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Transfer Tape
  • Manufacturer Catalog Number
    H18008-250R
  • Manufacturer Upc Number
    815628027038
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    3200 psi
  • Maximum Operating Pressure
    3200 psi
  • Maximum Temperature
    258.8 °F
  • Maximum Working Pressure
    3200 psi
  • Minimum Temperature
    -50.8 °F
  • Pressure Rating
    3200 psi
  • Standards Met
    USCG|DNV|ABS Certified|MSHA Approved
  • Trade / Brand Name
    H180 Hose
  • Trade Name/Number
    H180 Hose
  • Tube Material
    Nitrile
  • Tube Materials
    Nitrile
  • UPC_NO
    815628027038
  • Working Pressure
    3200 psi
  • Working Temperature Max
    258.8 °F
  • Working Temperature Min
    -50.8 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)