Motion
H18024
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 1-1/2 in ID, 1.92 in OD, 750 psi Working Pressure, 3000 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #08511181
MFR #H18024
List Price$33.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 1-1/2 in ID, 1.92 in OD, 750 psi Working Pressure, 3000 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #08511181
MFR #H18024

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$33.56/ft for your price

Overview

Mfr description
H18024
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    815628028844
  • Working Pressure
    750 psi
  • Applications
    Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Pressure Rating
    750 psi
  • Burst Pressure
    3000 psi
  • Inner Tube Material
    Nitrile
  • Width
    1.92 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    815628028844
  • Color
    Black
  • Overall Length
    50.00 ft
  • Dash Size
    -24
  • Hose Weight
    27.00 lb
  • Compatible Fittings
    Z
  • Height
    1.92 in
  • Standards Met
    USCG|DNV|ABS Certified|MSHA Approved
  • Bend Radius
    9.84 in
  • Inside Diameter
    1.5 in
  • Max Pressure
    750 psi
  • Outside Diameter
    1.92 in
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Transfer Tape
  • Trade Name/Number
    H180 Hose
  • Tube Material
    Nitrile
  • Working Temperature Max
    258.8 °F
  • Working Temperature Min
    -50.8 °F
  • Cover Color
    Black
  • Cover Material
    WeatherSHIELD, Synthetic rubber
  • Length
    50.00 ft
  • Tube Materials
    Nitrile
  • Weight
    27.00 lb
  • Manufacturer Catalog Number
    H18024
  • Trade / Brand Name
    H180 Hose
  • Description
    Weatherhead H180 Hose Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -24
  • Maximum Operating Pressure
    750 psi
  • Maximum Working Pressure
    750 psi
  • Overall Weight
    27.00 lb
  • Maximum Temperature
    258.8 °F
  • Minimum Temperature
    -50.8 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text