1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEATHERHEAD (DANFOSS)
EC810-16
Hydraulic Hose - 1 in ID, 6100 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #
08511184
MFR #
EC810-16
Price
$65.12
/ft
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
WEATHERHEAD (DANFOSS) EC810-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS)
EC810-16
Hydraulic Hose - 1 in ID, 6100 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #
08511184
MFR #
EC810-16
Mfr description
EC810-16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$65
.12
/ft
Add to Cart
Specifications
Dimensions
Hose Dash Size
16
Nominal Hose Inner
Diameter
1 in
Details
Color
Black
Hose Covering Material
Nitrile Rubber
Hose Reinforcement Type
Steel Wire
Tube Material
Synthetic Rubber
Working Pressure
6100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items