Motion
2222-2S
Mi Item #08511280
MFR #2222-2S
Price$0.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08511280
MFR #2222-2S

Mfr description
2222-2S HEX SOCKET PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.66/each

Specifications

Dimensions

  • End 1 Size
    1/8 in

Details

  • Adapter Type
    Plug
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)