Motion
92738PUS

MCR SAFETY
92738PUS

Size S or Size 7, ANSI Cut Level A5
Mi Item #08511351
MFR #92738PUS
Price$13.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92738PUS

Size S or Size 7, ANSI Cut Level A5
Mi Item #08511351
MFR #92738PUS

Mfr description
92738 PU S SIZE 7 GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.28/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    A5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)