Motion
E6-35TEI-42SBWB
Conveyor Belt Idler - CEMA E Rating, 35 ° Trough Angle, 6.0000 in Roll Diameter, 42.0000 in Belt Width
MI ITEM #08511499
MFR #E6-35TEI-42SBWB
Price$2,091.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 35 ° Trough Angle, 6.0000 in Roll Diameter, 42.0000 in Belt Width
MI ITEM #08511499
MFR #E6-35TEI-42SBWB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,091.61/each

Specifications

Dimensions

  • Belt Width  
    42.0000 in
  • Distance Between Mounting Holes
    51.0000 in
  • Overall Length
    51.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
E6-35TEI-42SBWB BELT CONV IDLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought