Motion
CDG1WLN63-800Z

SMC CORP OF AMERICA
CDG1WLN63-800Z

CG1, Air Cylinderinder
Mi Item #08511793
MFR #CDG1WLN63-800Z
Price$297.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1WLN63-800Z

CG1, Air Cylinderinder
Mi Item #08511793
MFR #CDG1WLN63-800Z

Mfr description
CDG1WLN63-800Z
  • Style: double acting double rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes (mm): 25 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.55/each

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)