Motion
SX0768LULC4/2AS

NTN
SX0768LULC4/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #08511842
MFR #SX0768LULC4/2AS
Price$136.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0768LULC4/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #08511842
MFR #SX0768LULC4/2AS

Mfr description
SX0768LULC4/2AS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.90/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.818 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SX0768LULC4/2AS BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The SX0768LULC4/2AS is a double sealed radial deep groove ball bearing with a 35 mm bore and 72 mm outside diameter, ideal for industrial systems.
  • Manufacturer Catalog Number
    SX0768LULC4/2AS
  • Manufacturer Upc Number
    4547359499025
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359499025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)