Motion
CDQ2B140-10DCZ

SMC CORP OF AMERICA
CDQ2B140-10DCZ

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #08512095
MFR #CDQ2B140-10DCZ
Price$299.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B140-10DCZ

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #08512095
MFR #CDQ2B140-10DCZ

Mfr description
CDQ2B140-10DCZ
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)