Motion
202A35A22200000

THK AMERICA INC
202A35A22200000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 48 mm High, 100 mm Wide, 109.40 mm Long, Load Capacity: 70.2 kN
Mi Item #08512145
MFR #202A35A22200000
Price$262.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A35A22200000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 48 mm High, 100 mm Wide, 109.40 mm Long, Load Capacity: 70.2 kN
Mi Item #08512145
MFR #202A35A22200000

Mfr description
HSR35C1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.60/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    34 mm
  • Overall Height
    48 mm
  • Overall Length
    109.40 mm
  • Overall Width
    100 mm
  • Weight
    1.6 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    53.9 kN
  • Extended Features
    End Seals, Side Seals, Inner Seals
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    Grease Nipple
  • Load Capacity
    70.2 kN
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    202A35A22200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Corrosion Resistant, Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-C
  • Static Load Capacity
    70.2 kN
  • UPC_NO
    202A35A22200000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)