Motion
DMD-100-5 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-100-5 CT CO LINK P

Roller Chain Link - Cottered, Carbon Steel Material, Oiled Finish
Mi Item #08512203
MFR #DMD-100-5 CT CO LINK P
Price$121.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100-5 CT CO LINK P

Roller Chain Link - Cottered, Carbon Steel Material, Oiled Finish
Mi Item #08512203
MFR #DMD-100-5 CT CO LINK P

Mfr description
DMD-100-5 CT CO LINK P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.86/each

Specifications

Dimensions

  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    7.3800 in, 187.44 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    12.4 lbs, 18.45 kg
  • Weight per Foot
    12.915 lbs, 19.22 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    100-5
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ASME
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    DMD-100-5 CT CO LINK P
  • Material
    Carbon Steel
  • Number Of Strands Across
    5
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29.1, ANSI B29.1, API
  • Type
    Connecting Link
  • Working Load Capacity
    20000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)