Motion
DMD-100H-3 CTCOL BSHLK

DIAMOND CHAIN COMPANY
DMD-100H-3 CTCOL BSHLK

Roller Chain Link - Cottered, Carbon Steel Material, Standard Finish
Mi Item #08512215
MFR #DMD-100H-3 CTCOL BSHLK
Price$280.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100H-3 CTCOL BSHLK

Roller Chain Link - Cottered, Carbon Steel Material, Standard Finish
Mi Item #08512215
MFR #DMD-100H-3 CTCOL BSHLK

Mfr description
100H-3 BCL CON LK , CB-349003CL-17DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.68/each

Specifications

Dimensions

  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    4.9500 in, 125.73 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    8.320 lbs, 12.38 kg
  • Weight per Foot
    8.320 lbs, 12.38 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    100H-3
  • Chain Number & Pitch
    100H / 1-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Standard
  • Manufacturer Catalog Number
    100H-3
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    100H
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Roller Chain
  • Working Load Capacity
    12000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)