Motion
DMD-120H-2 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-120H-2 DOFF LINK

Roller Chain Link - Riveted, Carbon Steel Material, Oiled Finish
Mi Item #08512250
MFR #DMD-120H-2 DOFF LINK
Price$184.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-120H-2 DOFF LINK

Roller Chain Link - Riveted, Carbon Steel Material, Oiled Finish
Mi Item #08512250
MFR #DMD-120H-2 DOFF LINK

Mfr description
120H OFFSET LINK, CT-7192
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.81/each

Specifications

Dimensions

  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    4.2000 in, 106.68 mm
  • Pitch
    1-1/2 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    8.040 lbs, 11.96 kg
  • Weight per Foot
    8.04 lbs, 11.96 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    120H-2
  • Chain Number & Pitch
    120H / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    120H-2
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    120H
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Offset Link
  • Working Load Capacity
    11333 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)