Motion
DMD-140H-3 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-140H-3 CT CO LINK P

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
Mi Item #08512285
MFR #DMD-140H-3 CT CO LINK P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140H-3 CT CO LINK P

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
Mi Item #08512285
MFR #DMD-140H-3 CT CO LINK P

Mfr description
DMD-140H-3 CT CO LINK P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pin Length
    6.5600 in, 166.62 mm
  • Pitch
    1-3/4 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    15.7 lbs, 23.36 kg
  • Weight per Foot
    15.7 lbs, 23.36 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    140H-3
  • Chain Number & Pitch
    140H / 1-3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    DMD-140H-3 CT CO LINK P
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    140H
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Connecting Link
  • Working Load Capacity
    23000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)