Motion
DMD-240-3 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-240-3 CT CO LINK

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
Mi Item #08512332
MFR #DMD-240-3 CT CO LINK
Price$874.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-240-3 CT CO LINK

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
Mi Item #08512332
MFR #DMD-240-3 CT CO LINK

Mfr description
DMD-240-3 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.90/each

Specifications

Dimensions

  • Inside Width
    1.8750 in, 47.63 mm
  • Link Plate Thickness
    0.3750 in, 9.52 mm
  • Pin Diameter
    0.9370 in, 23.80 mm
  • Pin Length
    11.2300 in, 285.24 mm
  • Pitch
    3 in
  • Roller Width
    1.8750 in, 47.62 mm
  • Weight
    49.770 lbs, 74.066 kg
  • Weight per Foot
    49.770 lbs, 74.066 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    240-3
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    DMD-240-3 CT CO LINK
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Connecting Link
  • Working Load Capacity
    78800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)