Motion
DMD-50T-6R-4RNN

DIAMOND CHAIN COMPANY
DMD-50T-6R-4RNN

Roller Chain - 50 Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material
Mi Item #08512484
MFR #DMD-50T-6R-4RNN
Price$517.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50T-6R-4RNN

Roller Chain - 50 Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material
Mi Item #08512484
MFR #DMD-50T-6R-4RNN

Mfr description
50-6PF OFFSET 4PITCH , GT-155006BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.63/each

Specifications

Dimensions

  • Inside Width
    0.3760 in, 9.55 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.7950 in, 20.19 mm
  • Pitch
    5/8 in
  • Roller Width
    0.3760 in, 9.55 mm
  • Weight
    0.713 lbs, 1.06 kg
  • Weight per Foot
    0.713 lbs, 1.06 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50-1
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    50
  • Standards Met
    ANSI, ASME B29.1
  • Type
    Roller Chain
  • Working Load Capacity
    1010 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)