Motion
DLR-50-1R-100FT

DIAMOND CHAIN COMPANY
DLR-50-1R-100FT

Roller Chain - 50 Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material
MI ITEM #08512491
MFR #DLR-50-1R-100FT
Price$101.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DLR-50-1R-100FT

Roller Chain - 50 Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material
MI ITEM #08512491
MFR #DLR-50-1R-100FT

Mfr description
DLR-50-1R-100FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.20/each

Specifications

Dimensions

  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Minimum Curve Radius
    16.0000 in
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.8300 in, 21.07 mm
  • Pitch
    5/8 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.65 lbs, 0.97 kg
  • Weight per Foot
    0.65 lbs, 0.97 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    DLR-50-1R-100FT
  • Material
    Carbon Steel
  • Number Of Links
    1920
  • Number Of Strands Across
    1
  • Operating Temperature Range
    120 °F, 49 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Reduced Maintenance
  • Series
    50
  • Standards Met
    ASME, ANSI B29.1
  • Type
    Roller Chain
  • Working Load Capacity
    866.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)