Specifications
Dimensions
- Pitch3/4 in
Details
- Chain Number60-2
- Chain Number & Pitch60 / 3/4 in
- Component StyleDoff Link
- Manufacturer Catalog NumberDL-60-2 DOFF LINK
- Number Of Strands Across2
- Product TypeRoller Chain Links
- Series60-2
- TypeDoff Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)