Motion
DMD-80 RL LK
Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
MI ITEM #08512637
MFR #DMD-80 RL LK
Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
MI ITEM #08512637
MFR #DMD-80 RL LK

Mfr description
DMD-80 RL LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.88/each

Specifications

Dimensions

  • Inside Width
    0.6270 in, 15.92 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.3130 in, 7.95 mm
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    1 in
  • Roller Width
    0.6270 in, 15.93 mm
  • Weight
    1.868 lbs, 2.78 kg
  • Weight per Foot
    1.868 lbs, 2.78 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    DMD-80 RL LK
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    80
  • Standards Met
    ANSI B29.1, ASME B29.1
  • Type
    Connecting Link
  • Working Load Capacity
    2350 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)