Motion
DMD-C2050-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-C2050-1 CT CO LINK

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
MI ITEM #08512701
MFR #DMD-C2050-1 CT CO LINK
Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2050-1 CT CO LINK

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
MI ITEM #08512701
MFR #DMD-C2050-1 CT CO LINK

Mfr description
C2050 COT CL SF, C-357050CL-00-P
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.07/each

Specifications

Dimensions

  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.9200 in, 23.37 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.58 lbs, 0.863 kg
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2050
  • Chain Number & Pitch
    C2050 / 1-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    DMD-C2050-1 CT CO LINK
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    C2050
  • Standards Met
    ASME, ANSI B29.1
  • Type
    Connecting Link
  • Working Load Capacity
    1017 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)