Motion
ZP2-50UCL
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #08513049
MFR #ZP2-50UCL
Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #08513049
MFR #ZP2-50UCL

Mfr description
ZP2-50UCL
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.45/each

Specifications

Dimensions

  • Overall Weight
    10.3 g
  • Pad Diameter
    50 mm
  • Weight
    10.3 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Mark Free NBR
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)