Motion
C17031
Reduced Shank Drill Bit - 33/64 in, 6.0000 in, 152.40 mm OAL
Mi Item #08513221
MFR #C17031
Price$34.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 33/64 in, 6.0000 in, 152.40 mm OAL
Mi Item #08513221
MFR #C17031

Mfr description
C17031 1877 33/64 BLK&GOLD S&D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.82/each

Specifications

Dimensions

  • Diameter
    0.5156 in, 13.10 mm
  • Drill Bit Size
    33/64 in
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver and Deming Drill
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Finish
    Black & Gold
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Point Type
    Split
  • Series
    1877
  • Shank Type
    Reduced Shank
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)