Motion
130X160X12-RLS35-V

TIMKEN
130X160X12-RLS35-V

130 mm Shaft Dia., 160 mm OD, 12 mm Overall Width
MI ITEM #08513446
MFR #130X160X12-RLS35-V
Your Price$189.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
130X160X12-RLS35-V

130 mm Shaft Dia., 160 mm OD, 12 mm Overall Width
MI ITEM #08513446
MFR #130X160X12-RLS35-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.00/each(List $205.59)

Overview

Mfr description
130X160X12-RLS35-V OIL SEAL

Specifications

  • Shaft Diameter
    130 mm
  • Outside Diameter
    160 mm
  • Overall Width
    12 mm
  • Material
    Viton
  • Seal Type
    RLS35
  • Series
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text