Motion
CMHDL10Y

HEIM BEARING
CMHDL10Y

RBC Heim Rod End Bearing - Series CMHD, Male, Self-Lubricating
MI ITEM #08513543
MFR #CMHDL10Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
CMHDL10Y

RBC Heim Rod End Bearing - Series CMHD, Male, Self-Lubricating
MI ITEM #08513543
MFR #CMHDL10Y

Mfr description
CMHDL10Y ROD ENDS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.125 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.562 in
  • Overall Height
    3.3750 in
  • Shank Thread Size
    .6250-18
  • Thread Size
    5/8-18
  • Weight
    0.41 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    14 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400200664
  • Max Operating Temperature
    125 °F
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    4625 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Left Hand
  • UPC_NO
    637400200664

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)