Motion
RF81812
Heim® Flanged Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.4375 in Width, Open, Without Snap Ring
MI ITEM #08513548
MFR #RF81812
Price$19.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Flanged Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.4375 in Width, Open, Without Snap Ring
MI ITEM #08513548
MFR #RF81812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    1.2500 in
  • Inner Ring Width
    0.4375 in
  • Outside Diameter  
    1.1250 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.1 lbs

Details

  • Additional Details
    RF81812 - RBC Heim Ball Bearing - Flanged, 0.5000 inches Bore, 1.063 inches OD, 0.438 inches Width
  • Application
    Textile Machinery, Casters, Agricultural Wheel Bearing
  • Bearing Material
    Carbon Steel - Case Hardened
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    RF81812 BALL BEARINGS
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The RF81812 is a 0.5 in bore flanged ball bearing with 1.125 in OD, 0.4375 in width, straight design, open type.
  • Manufacturer Catalog Number
    RF81812
  • Manufacturer Upc Number
    637400158965
  • Max Rpm
    1000 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    390 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Heim®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial
  • UPC_NO
    637400158965

Overview

Mfr description
RF81812 BALL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought