1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NICE BALL BEARINGS
ER23NC
Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 2.8435 in OD, 1.6875 in Width, Set Screw Locking
MI ITEM #
08513657
MFR #
ER23NC
List Price
$103.00
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
NICE BALL BEARINGS ER23NC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NICE BALL BEARINGS
ER23NC
Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 2.8435 in OD, 1.6875 in Width, Set Screw Locking
MI ITEM #
08513657
MFR #
ER23NC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$103.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ER23NC BALL BEARINGS
Specifications
Bore Type
Straight
Bore Diameter
1.4375 in
Outside Diameter
2.8435 in
Overall Width
1.6875 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data