Motion
ER19NC
Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Set Screw Locking
Mi Item #08513658
MFR #ER19NC
Price$88.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Set Screw Locking
Mi Item #08513658
MFR #ER19NC

Mfr description
ER19NC BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)