Motion
ER12NC
Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 1.8504 in OD, 1.2188 in Width, Set Screw Locking
Mi Item #08513659
MFR #ER12NC
Price$69.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 1.8504 in OD, 1.2188 in Width, Set Screw Locking
Mi Item #08513659
MFR #ER12NC

Mfr description
ER12NC BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2188 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)