Motion
7608DLGTNTG18

NICE BALL BEARINGS
7608DLGTNTG18

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.7500 in OD, 0.6250 in Width, Double Sealed, With Snap Ring
Mi Item #08513661
MFR #7608DLGTNTG18
Price$77.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
7608DLGTNTG18

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.7500 in OD, 0.6250 in Width, Double Sealed, With Snap Ring
Mi Item #08513661
MFR #7608DLGTNTG18

Mfr description
7608DLGTNTG18 BALL BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Long Description
    The 7608DLGTNTG18 is a 0.5000 in bore radial/deep groove ball bearing with a 1.7500 in OD and 0.6250 in width, double sealed for long life.
  • Manufacturer Catalog Number
    7608DLGTNTG18
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)