Motion
ER16NC
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.3750 in Width, Set Screw Locking
Mi Item #08513667
MFR #ER16NC
Price$72.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.3750 in Width, Set Screw Locking
Mi Item #08513667
MFR #ER16NC

Mfr description
ER16NC BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3750 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)