Motion
ER20NC
Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 2.8435 in OD, 1.6875 in Width, Set Screw Locking
Mi Item #08513676
MFR #ER20NC
Price$106.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 2.8435 in OD, 1.6875 in Width, Set Screw Locking
Mi Item #08513676
MFR #ER20NC

Mfr description
ER20NC BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.8435 in
  • Overall Width
    1.6875 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)