Motion
IRB44SA
RBC Spherical Plain Angular Contact Bearing - Inner Ring
MI ITEM #08513685
MFR #IRB44SA
Price$287.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Angular Contact Bearing - Inner Ring
MI ITEM #08513685
MFR #IRB44SA

Mfr description
IRB44SA SPHERICAL PLAIN BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.67/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Outside Diameter
    3.9500 in
  • Overall Width
    1.5600 in
  • Precision Rating
    Not Rated
  • Weight
    2.094 lbs

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52102 Bearing Quality Steel
  • Bore Shape
    Spherical
  • Compatible Bearing
    Spherical Roller
  • Finish Coating
    Molybdenum Disulfide
  • Harmonization Code
    8482.99.2580
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    637400003135
  • Material
    52101 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Inner Ring
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    637400003135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)