Motion
H192L
Crowned & Flat Cam Follower - RBC® Series, 3.2500 in Roller Width, 3.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #08513688
MFR #H192L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - RBC® Series, 3.2500 in Roller Width, 3.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #08513688
MFR #H192L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Width  
    3.2500 in
  • Stud Diameter  
    3.0000 in
  • Thread Length
    3.0000 in
  • Thread Size
    3-12
  • Weight
    36.4 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Slotted Head
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Manufacturer Upc Number
    637400020613
  • Max Rpm
    800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    61600 lbf
  • Radial Static Load Capacity
    161300 lbf
  • Roller Material
    Chrome Steel
  • Series
    RBC®
  • Stud Type
    Heavy Stud
  • UPC_NO
    637400020613

Overview

Mfr description
H192L CAM FOLLOWERS AND YOKE ROLLERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought