Motion
H224L
Crowned & Flat Cam Follower - RBC® Series, 3.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #08513689
MFR #H224L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - RBC® Series, 3.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #08513689
MFR #H224L

Mfr description
H224L CAM FOLLOWERS AND YOKE ROLLERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Width  
    3.7500 in
  • Stud Diameter  
    3.5000 in
  • Thread Length
    4.125 in
  • Thread Size
    3-1/2-4
  • Weight
    59.2 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Slotted Head
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Manufacturer Upc Number
    637400020620
  • Max Rpm
    700 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    79400 lbf
  • Radial Static Load Capacity
    237800 lbf
  • Roller Material
    Chrome Steel
  • Series
    RBC®
  • Stud Type
    Heavy Stud
  • UPC_NO
    637400020620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)