Motion
KD250CP0-RBC

RBC BEARINGS INC
KD250CP0-RBC

RBC® - 25.0000 in Bore, 26.0000 in OD, 0.5000 in Width, Open, C0
Mi Item #08513692
MFR #KD250CP0-RBC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KD250CP0-RBC

RBC® - 25.0000 in Bore, 26.0000 in OD, 0.5000 in Width, Open, C0
Mi Item #08513692
MFR #KD250CP0-RBC

Mfr description
KD250CP0 THIN SECTION BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25.0000 in
  • Fillet Radius
    0.06 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    26.0000 in
  • Overall Width  
    0.5000 in
  • Weight
    4.79 lbs

Details

  • Additional Details
    KD250CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 25" Bore, 26" OD, 0.5" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    KD250CP0 THIN SECTION BALL BEARINGS
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5032
  • Internal Clearance
    C0
  • Long Description
    KD250CP0-RBC Thin-Section Ball Bearing offers 25.0000 in bore, straight open design, 26.0000 in OD, and 0.5000 in width for heavy machinery.
  • Manufacturer Catalog Number
    KD250CP0-RBC
  • Manufacturer Upc Number
    637400027612
  • Max Operating Temperature
    250 °F
  • Max Rpm
    780 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    4689 lbf
  • Radial Static Load Capacity
    17440 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-PRF-23827, MIL-PRF-3150
  • UPC_NO
    637400027612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)