Motion
KG300AR0-RBC

RBC BEARINGS INC
KG300AR0-RBC

Angular Contact Bearing - 30.0000 in Bore, 32.0000 in OD, 1.0000 in Width, Open, C0
MI ITEM #08513694
MFR #KG300AR0-RBC
Price$32,174.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
KG300AR0-RBC

Angular Contact Bearing - 30.0000 in Bore, 32.0000 in OD, 1.0000 in Width, Open, C0
MI ITEM #08513694
MFR #KG300AR0-RBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32,174.74/each

Specifications

Dimensions

  • Bore Diameter  
    30.0000 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.08 in
  • Inner Ring Width
    1 in
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    32.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ABEC 1
  • Weight
    23.3 lbs

Details

  • Additional Details
    KG300AR0-RBC - Thin Section Ball Bearings - Angular Contact, A-Type
  • Ball Retainer Material
    Brass
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    KG300AR0 THIN SECTION BALL BEARINGS
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Long Description
    KG300AR0-RBC features 30.0000 in bore, straight open design, 32.0000 in OD, and 1.0000 in width for large industrial machinery.
  • Manufacturer Catalog Number
    KG300AR0-RBC
  • Manufacturer Upc Number
    637400028732
  • Material
    52100 Bearing Quality Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    650 rpm
  • Maximum Operating RPM
    650 rpm
  • Min Operating Temperature
    -53.9 °C, -65 °F
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    46020 lbf
  • Radial Static Load Capacity
    169600 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100, MIL-PRF-3258
  • Type
    Angular Contact Ball Bearing
  • Type Of Bearing
    Angular Contact Ball Bearing
  • UPC_NO
    637400028732

Overview

Mfr description
KG300AR0 THIN SECTION BALL BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought