Motion
T195S-12
Tapered Thrust Bearing
MI ITEM #08513706
MFR #T195S-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Thrust Bearing
MI ITEM #08513706
MFR #T195S-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T195S-12 THRUST BEARINGS

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Case Hardened Bearing Steel
  • Cage Material
    Full Complement
  • Fillet Radius
    0.03 in
  • Series
    Tyson®
  • Manufacturer Upc Number
    637400498887
  • UPC_NO
    637400498887
  • Weight
    2.01 lbs
  • Harmonization Code
    8482.20.0040
  • Radial Dynamic Load Capacity
    37500 lbf
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text