Motion
YN55WOPP2FTA1144

RBC BEARINGS INC
YN55WOPP2FTA1144

RBC® Airframe Control Ball Bearing - 3.4375 in ID, 4.0000 in OD, 0.3130 in Width, Double Sealed, No Cage
Mi Item #08513714
MFR #YN55WOPP2FTA1144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
YN55WOPP2FTA1144

RBC® Airframe Control Ball Bearing - 3.4375 in ID, 4.0000 in OD, 0.3130 in Width, Double Sealed, No Cage
Mi Item #08513714
MFR #YN55WOPP2FTA1144

Mfr description
YN55WOPP2FTA1144 SPECIALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Inner Ring Width
    0.3125 in
  • Outer Ring Width
    0.3125 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.3130 in
  • Weight
    0.18 lbs

Details

  • Additional Details
    YN55WOPP2FTA1144 - RBC Airframe Bearing - Specials - 3.4375" Bore, 4" OD, 0.3125" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Finish Coating
    Steel
  • Harmonization Code
    8482.10.5032
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    637400555085
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    18000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400555085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)