Motion
T1130-12
Tapered Roller Thrust Bearing - 1.1350 in Bore, 2.1980 in OD, Case Hardened Bearing Steel Material
Mi Item #08513718
MFR #T1130-12
Price$59.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 1.1350 in Bore, 2.1980 in OD, Case Hardened Bearing Steel Material
Mi Item #08513718
MFR #T1130-12

Mfr description
T1130-12 THRUST BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.1350 in
  • Fillet Radius
    0.0300 in
  • Outside Diameter  
    2.1980 in
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Case Hardened Bearing Steel
  • Cage Material
    Full Complement
  • Dynamic Load Capacity
    12000 lbf
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    12000 lbf
  • Static Load Capacity
    34100 lbf
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)